This item is Discontinued.

This item is Discontinued.
Allure Collection Plastic Bucket Chair with Light Wood Legs (Discontinued)
Mfr #
04AL2AMGPWLBKBK
Zoro #
G205672948
UPC # 843650118943
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04AL2AMGPWLBKBK
Zoro #
G205672948
UPC #
843650118943
Country of Origin
China
Dimensions
Overall Height
31.5
Overall Length
20.67
Overall Width
23.62
Details
Weight Capacity
11.82
Features
Flexible and durable molded plastic shell seat|Light wood legs|Two color options, Black or White|Easy to clean|Optional seat cushions in Teal or Gray
Color
Black
Frame Color
Light Wood
Description
The durable molded plastic shell provides a solid place to sit, while the light colored wood legs give the chair stability and class.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.