This item is Discontinued.

Officesource Allure Collection Plastic Bucket Chair with Light Wood Legs 04AL2AMGPWLWHWH

This item is Discontinued.

Officesource

Allure Collection Plastic Bucket Chair with Light Wood Legs (Discontinued)

Mfr # 04AL2AMGPWLWHWH
Zoro # G605672852
UPC # 436501189746
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04AL2AMGPWLWHWH
Zoro #
G605672852
UPC #
436501189746
Country of Origin
China

Dimensions

Overall Height
31.5
Overall Length
20.67
Overall Width
23.62

Details

Weight Capacity
11.82
Frame Color
Light Wood
Color
White
Features
Flexible and durable molded plastic shell seat|Light wood legs|Two color options, Black or White|Easy to clean|Optional seat cushions in Teal or Gray

Description

The durable molded plastic shell provides a solid place to sit, while the light colored wood legs give the chair stability and class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.