This item is Discontinued.

This item is Discontinued.
Allure Collection Swivel, Plastic Bucket Chair with White Metal Base (Discontinued)
Mfr #
04AL2AMGPSPWHWH
Zoro #
G605672890
UPC # 436501189364
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04AL2AMGPSPWHWH
Zoro #
G605672890
UPC #
436501189364
Country of Origin
China
Dimensions
Overall Height
31.89
Overall Length
20.67
Overall Width
23.62
Details
Weight Capacity
11.82
Color
White
Features
Flexible and durable molded plastic shell seat|Spider style white metal base with casters|Two color options, Black or White|Easy to clean|Optional seat cushions in Teal or Gray
Frame Color
White
Description
The durable molded plastic shell provides a solid place to sit, while the spider style metal base allows you to navigate your space with ease.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.