This item is Discontinued.

Officesource Any Space WFH Collection Folding Metal Bookcase with 4 Shelves and Casters - 50"H MFB2850SI

This item is Discontinued.

Officesource

Any Space WFH Collection Folding Metal Bookcase with 4 Shelves and Casters - 50"H (Discontinued)

Mfr # MFB2850SI
Zoro # G005687432
UPC # 843650119216
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFB2850SI
Zoro #
G005687432
UPC #
843650119216
Country of Origin
China

Dimensions

Overall Height
49.61"
Overall Width
28.35"
Length
14.17"

Details

Color
Silver
Features
Buckle folding design: It can be folded or unfolded in a few seconds without any assembly. It adopts folding design, which takes up small space and saves space. | Metal material tube 0.8mm, Waterproof, fireproof, corrosion resistance. | Sturdy construction, wear resistance, high load-bearing with 130 lbs on each shelf layer. | Easy to install, clean and maintain

Description

The Any Space Work From Home Folding Mobile Bookcase can be wheeled around to fit some of the smallest spaces. With three layers of shelving and a durable metal tube frame can hold a variety of items and up to 130 lbs per shelf. The metal tube frame is waterproof, fireproof and corrosion resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.