This item is Discontinued.

Officesource Arbor Collection Swivel Stool with Brown Wood Legs 11871FGR

This item is Discontinued.

Officesource

Arbor Collection Swivel Stool with Brown Wood Legs (Discontinued)

Mfr # 11871FGR
Zoro # G605672715
UPC # 843650112378
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11871FGR
Zoro #
G605672715
UPC #
843650112378
Country of Origin
China

Dimensions

Overall Height
42.50''
Overall Length
21.63''
Overall Width
21.625''

Details

Weight Capacity
25.35
Features
Swivels A Complete 360 Degrees
Frame Color
Brown Wood
Color
Gray Linen

Description

The new swivel stool from the Arbor Collection is a fun alternative to the ordinary stool. Coming in two upholstery options, including gray linen and black leather soft vinyl and boasting brown wood legs, this stool is also modern and sophisticated. Able to swivel 360 degrees, this stool also offers functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.