This item is Discontinued.

Officesource Bell Collection Stool with Footring - 29-15/16''H 398SBK

This item is Discontinued.

Officesource

Bell Collection Stool with Footring - 29-15/16''H (Discontinued)

Mfr # 398SBK
Zoro # G305673241
UPC # 843650113986
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
398SBK
Zoro #
G305673241
UPC #
843650113986
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29.90"
Overall Width
24.50"
Overall Length
24.50"

Details

Color
Black

Description

This simple stool is the perfect addition to any classroom or break area. With its black, plastic seat that compliments the unique black bell glides, this stool is both durable and functional. This stool also comes equipped with a footring, that adds a bit of comfort. Optional casters are also available to make this stool portable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.