This item is Discontinued.

No Product Image Available

This item is Discontinued.

Officesource

Bleecker Street Cafe Seating Collection Wood Stack Chair, Hand Hole in Back with Chrome Base, 4PK (Discontinued)

Mfr # 198CWH
Zoro # G105672901
UPC # 695991502130
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
198CWH
Zoro #
G105672901
UPC #
695991502130
Country of Origin
China

Dimensions

Overall Height
33.50''
Overall Length
22.50''
Overall Width
17.00''

Details

Color
White
Style
Café Stacking Chair
Features
Chrome base | Stacks 5 High | Hand Hole in Back | Light and easy to Rearrange
Frame Color
Silver

Description

The break room is the heart of any organization. If you want to keep your employees happy and relaxed, you'll want to ensure that the break room allows them to unwind. The office chairs they sit on are an integral part of this relaxation and unwinding. This wood stack chair and its inventive design is endlessly functional. Made of bentwood, it is lightweight and completely conforms to the user's back, ensuring maximum comfort levels. This chair also boasts a heavy gauge steel base with a footrest, keeping the chair sturdy and stable while simultaneously allowing users to place their feet as they wish. Its wooden appearance gives it a classy edge over other wood stack chairs, yet this chair remains light enough to comfortably move around. These office chairs are also easily stackable atop each other, up to four chairs high. This piece of office furniture is the perfect way to spruce up your break room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.