Zoro Homepage
This item is Discontinued.
Officesource Bleecker Street Cafe Seating Collection Wood Stack Chair with Chrome Base, 4PK 180ES

Bleecker Street Cafe Seating Collection Wood Stack Chair with Chrome Base, 4PK (Discontinued)

  • Mfr # 180ES
  • Zoro # G305672688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180ES
Zoro #
G305672688
UPC #
695991504585
Country of Origin
China

Dimensions

Overall Length
16.75''
Overall Width
17.00''
Overall Height
34.75''

Details

Color
Espresso
Style
Café Stacking Chair
Features
Combination of laminate and chrome | A contemporary construction | Stacks 5 High | Optimum comfort levels
Frame Color
Silver

Description

As a professional, you always want your customers to find you well organized and efficient. Create a great impression by investing in this exquisite laminate stack chair from our Bleecker Street Cafe Seating Collection. This stack chair has a very elegant design, and can improve your office's professional appearance. Enhance the aesthetics of your work place with this stack chair, available in your choice of three finish colors. This laminate stack chair with a chrome base offers you a wide and comfortable seat. The flow from the laminate seat to the chrome legs is extremely appealing to the eye; it casts a great impression on anyone who sees this professional office chair. If you want optimum levels of comfort, and great aesthetics for your office, this laminate stack chair is truly a great choice for you!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.