Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowery Collection Barrel Back Arm Chair with Black Wood Legs

  • Mfr # 5209FGR

  • Zoro # G405672984


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28.00''
Overall Length
29.00''
Features
Upholstered in commercial gray linen fabric|Extra large, soft padded seat cushion|Coastal Gray finished wood legs|Attractive barrel cushion design
Overall Width
25.50''
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5209FGR
Zoro #
G405672984
UPC #
810123032372
Country of Origin
China

Dimensions

Overall Height
28.00''
Overall Length
29.00''
Overall Width
25.50''

Details

Features
Upholstered in commercial gray linen fabric|Extra large, soft padded seat cushion|Coastal Gray finished wood legs|Attractive barrel cushion design
Color
Gray Linen with Black
Frame Color
Black

Description

This barrel back arm chair from the Bowery Collection by OfficeSource is very fashionable and perfect as an accent, guest or reception chair. This chair comes in a gray linen fabric upholstery. This barrel back arm chair features an extra large padded seat for extra guest comfort, and four black wooden legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.