This item is Discontinued.

Officesource Bowery Collection Guest Chair with Mahogany Wood Legs 7609VBK

This item is Discontinued.

Officesource

Bowery Collection Guest Chair with Mahogany Wood Legs (Discontinued)

Mfr # 7609VBK
Zoro # G105672918
UPC # 810123031078
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7609VBK
Zoro #
G105672918
UPC #
810123031078
Country of Origin
China

Dimensions

Overall Height
35.00''
Overall Width
25.50''

Details

Color
Black Leather Soft Vinyl
Frame Color
Mahogany
Features
Attractive Mahogany Wood Legs | Covered in Leather-Soft Vinyl for added softness and durability | Built in Lumbar Support | Attractive European Cushion Design
Style
Guest Chair

Description

European inspired, single cushion guest chair with mahogany and black accented wood legs. Covered in ultra soft and durable black Leather-Soft Vinyl upholstery with built in lumbar support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.