This item is Discontinued.

Officesource Chelsea Collection Designer Guest Chair 1600VMHBK

This item is Discontinued.

Officesource

Chelsea Collection Designer Guest Chair (Discontinued)

Mfr # 1600VMHBK
Zoro # G505672976
UPC # 695991503854
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600VMHBK
Zoro #
G505672976
UPC #
695991503854
Country of Origin
Malaysia

Dimensions

Overall Height
34.00''
Overall Width
23.50''

Details

Color
Black Bonded Leather
Frame Color
Mahogany
Features
Solid wood frame|Nylon webbed seat construction|Can be used independently or works well side-by-side placement.
Style
Guest Chair

Description

It often becomes difficult to find high quality furniture that meshes well with the decor of your office. This is especially true when you are looking to furnish the visiting area of your office. Our designer guest chairs can solve this problem for you. Available in your choice of four upholstery colors and four frame colors, this soothing chair offers just the right amalgamation of sophistication and style: perfect for your waiting room furniture. Allowing you to relax as you rest against the soft padded back, and providing excellent support and balance with durable arms made of solid wood, these chairs are short on nothing. Style, comfort, and quality, all the factors that are responsible for creating the perfect office furniture, are combined in this guest chair. Further proving its worth as the ideal office furniture, this aesthetically pleasing chair also offers high health care value. Not only does your posture remain correct, this designer guest chair also ensures efficient blood circulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.