Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Chelsea Collection Designer Half Arm 1600SHACG

Chelsea Collection Designer Half Arm (Discontinued)

  • Mfr # 1600SHACG
  • Zoro # G105672758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600SHACG
Zoro #
G105672758
UPC #
695991508507
Country of Origin
Malaysia

Dimensions

Overall Height
24.5
Overall Width
22

Details

Color
Coastal Gray
Features
Variety of gorgeous finishes | Fits 1600 designer guest chair | Available in black leather or multiple fabrics
Frame Color
Silver
Style
Half Arm Chair

Description

OfficeSource has added a new designer half arm that is perfect for combining 1600 designer guest chairs into one unit. Available in four finish colors, this half arm adds just the right amount of sophistication to your waiting room. The addition of this arm can lead to long term comfort, making your guests' wait even more enjoyable. Adding this aesthetically pleasing half arm to your existing 1600 guest chair from the Chelsea Collection will create the perfect atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.