Zoro Homepage

Conference/Multi-Purpose Tables Cafe Height Round Base

  • Mfr # OSTRB2341BK

  • Zoro # G205671866


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Width
22.83
Length
22.83
Height
19
Color
Black
Features
Black finish | Cafe height | Sturdy base for table top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTRB2341BK
Zoro #
G205671866
UPC #
695991506626
Country of Origin
China

Dimensions

Width
22.83
Length
22.83
Height
19

Details

Color
Black
Features
Black finish | Cafe height | Sturdy base for table top

Description

Are you looking for ways to increase the aesthetic value of your office lunchroom? This cafe height round table base from the Conference/Multi-Purpose Tables collection by OfficeSource is the ideal break room furniture to invest in. This round base has a brushed aluminum finish and stands at the height of 41 inches. In addition to being sturdy and offering effective support to various tabletops up to 36'' in width, this table base is also visually pleasing. This round table base provides longevity and is resilient to decay and damage, because high quality material goes into its construction. This product is a must have when it comes to increasing the aesthetic as well as practical value of your office break room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.