This item is Discontinued.

Officesource Conference/Multi-Purpose Tables Conference Typical - OSC18 OSTYPC18MH

This item is Discontinued.

Officesource

Conference/Multi-Purpose Tables Conference Typical - OSC18 (Discontinued)

Mfr # OSTYPC18MH
Zoro # G705672011
UPC # 695991502208
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSTYPC18MH
Zoro #
G705672011
UPC #
695991502208
Country of Origin
China

Dimensions

Width
95.00''
Length
44.00''
Height
29.50''

Details

Color
Mahogany
Features
Sleek contemporary design | Durable build | Offered in some great finish options

Description

Are you looking to design a conference room that will allow for great meetings and team collaboration? This boat-shaped table top and round base will help you to convert any space into the meeting room that your business deserves. The boat-shaped table top is offered in a number of color options so that you can easily get the right look for your meeting space. The sleek contemporary design of the table and base will ensure that your office boasts a modern current look that will help to define the space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.