Zoro Homepage

Conference/Multi-Purpose Tables Mobile Lectern

  • Mfr # OS216MH

  • Zoro # G505671856


product price: $445.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
23.62
Length
23.62
Height
46.06
Color
Mahogany
Features
Adjustable Shelf | Top Shelf Can Be Flat For Laptop/Projector, or Angled For Easy Reading of Paper | Grommet | Caster - Two Stopper and Two Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS216MH
Zoro #
G505671856
UPC #
843650116444
Country of Origin
Malaysia

Dimensions

Width
23.62
Length
23.62
Height
46.06

Details

Color
Mahogany
Features
Adjustable Shelf | Top Shelf Can Be Flat For Laptop/Projector, or Angled For Easy Reading of Paper | Grommet | Caster - Two Stopper and Two Normal

Description

This mobile lectern is the perfect addition to any lecture space or any area where speeches or presentations are given. With an adjustable shelf and a top shelf that can be flat for a laptop or projector, or angled for convenient reading of papers, you will be able to present with total ease. Casters help keep this lectern mobile, for use in all kinds of spaces. Coming in 8 finishes, you will be able to find the perfect lectern to compliment your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.