Zoro Homepage

Conference/Multi-Purpose Tables Standard Height Round Base

  • Mfr # OSTRB2328BK

  • Zoro # G605671978


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Width
22.83
Length
22.83
Height
19
Features
Durable metal | Black finish | 29" tall round base
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTRB2328BK
Zoro #
G605671978
UPC #
695991506596
Country of Origin
China

Dimensions

Width
22.83
Length
22.83
Height
19

Details

Features
Durable metal | Black finish | 29" tall round base
Color
Black

Description

This standard height round base from the Conference/Multi-Purpose Tables collection by OfficeSource is a high quality product created to offer both aesthetic and practical value to your office furniture. Install this 29'' high base under your office table tops for better support. With a brushed aluminum finish, this round base is all you need to increase the aesthetic value of your office space. This round base is crafted from high quality material, and therefore offers both longevity and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.