Zoro Homepage

CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame

  • Mfr # OSSN6954FGR

  • Zoro # G705672936


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Style
Armless Stacking Chair
Features
A comfortable 18 1/2-inch seat | Greenguard certification | Fabric in various colors | Mesh back
Overall Length
24.00''
Frame Color
Titanium Gray
Overall Width
22.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6954FGR
Zoro #
G705672936
UPC #
695991105393
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24.00''
Overall Width
22.00''
Overall Height
37.00''

Details

Color
Cool Gray Fabric Seat
Style
Armless Stacking Chair
Features
A comfortable 18 1/2-inch seat | Greenguard certification | Fabric in various colors | Mesh back
Frame Color
Titanium Gray

Description

If you are looking for some of the most contemporary yet simple designs in office chairs, this armless nesting chair from OfficeSource is the one you should opt for. You can make it a part of your break room furniture at work, use it as an optional chair at a workstation, or even use it in meeting rooms. This chair features an armless design with a mesh back, so you can sit comfortably for long periods of time. The seat comes in your choice of eight fabric color options, so you can choose the one that best complements your space. However, what takes the utility of this chair to a whole new level is its folding design. You can easily fold the chair for storage, and only use it when needed. This chair also comes with casters attached to its elegant titanium frame for easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.