Zoro Homepage

CoolMesh Collection Mesh Back Guest Chair with Arms and Titanium Gray Frame

  • Mfr # OSSN6911FNV

  • Zoro # G505673041


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36.00''
Overall Width
25.00''
Frame Color
Titanium Gray
Features
It comes with a Greenguard certification | You have optional casters as well | A wide and comfortable seat | Decent and contemporary design
Style
Guest Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6911FNV
Zoro #
G505673041
UPC #
695991104938
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
36.00''
Overall Width
25.00''

Details

Color
Navy Fabric Seat
Frame Color
Titanium Gray
Features
It comes with a Greenguard certification | You have optional casters as well | A wide and comfortable seat | Decent and contemporary design
Style
Guest Chair

Description

When it comes to office chairs, they should offer great utility, comfort, and aesthetics, and that is exactly what this guest chair designed by OfficeSource brings you. This chair comes with one of the most elegant designs regardless of the room you want to purchase it for. You can use it at a workstation where your work-related guests visit you, or in meeting rooms, waiting rooms, office lounges, and more. This chair features a highly comfortable fabric seat in your choice of eight beautiful colors. You also get to enjoy the added comfort from the breathable mesh back, and the arms. This chair stacks up to 4 high for easy storage. The titanium gray frame complements the upholstery, adding to the aesthetics of the chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.