Zoro Homepage

CoolMesh Collection Mesh Back Stacking Chair

  • Mfr # OSSN6913PBK

  • Zoro # G505672945


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Style
Stacking Chair
Features
Premium quality material | Sturdiness and longevity | Extreme comfort | Premium quality mesh back chairs | Affordable rates
Overall Width
25.25''
Overall Length
24.88''
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6913PBK
Zoro #
G505672945
UPC #
695991105218
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
25.25''
Overall Length
24.88''
Overall Height
37.00''

Details

Color
Black Antimicrobial Vinyl Seat
Style
Stacking Chair
Features
Premium quality material | Sturdiness and longevity | Extreme comfort | Premium quality mesh back chairs | Affordable rates
Frame Color
Black

Description

Finding office chairs at a reasonable rate sounds like an impossible challenge. To address the requirements of a nice office chair while on a budget, this mesh back stacking chair from the CoolMesh Collection by OfficeSource is here. With perfect seat dimensions, this lightweight chair offers a soothing surface for you to rest in while at the office. In addition to comfort, these stacking chairs save a lot of space as well. After use, you can stack them all in a corner and you will have space to use for another purpose. The seat of this chair is upholstered in a professional and comfortable black vinyl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.