CoolMesh Collection Multi-Function, High Back Mesh Back Chair with Upholstered Seat and Black Frame
Mfr # OSTW8908FNV
Zoro # G905672897
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26.00''
Features
Standard black base | Comes with casters | Adjustable arms | Ergonomic design
Overall Height
44.00''
Overall Width
25.50''
Style
High Back Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSTW8908FNV
Zoro #
G905672897
UPC #
695991102897
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
26.00''
Overall Height
44.00''
Overall Width
25.50''
Details
Color
Navy Fabric Seat
Features
Standard black base | Comes with casters | Adjustable arms | Ergonomic design
Style
High Back Chair
Description
Using high quality furniture in the office is of the utmost importance. If you are on a budget and still want a great office chair, choose this CoolMesh high back chair from OfficeSource. This mesh back chair can be used in the work place, in auditoriums, in school libraries and more. The seat of this chair is assisted by the mesh back and the ergonomic construction of the chair, in order to offer you an elevated level of comfort. You also have eight fabric seat color options, so you can choose the one that best complements your existing decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.