Zoro Homepage

CoolMesh Collection Multi-Function, High Back Mesh Back Chair with Upholstered Seat and Black Frame

  • Mfr # OSTW8908PBK

  • Zoro # G905672699


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Overall Width
25.50''
Features
Standard black base | Comes with casters | Adjustable arms | Ergonomic design
Overall Height
44.00''
Overall Length
26.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTW8908PBK
Zoro #
G905672699
UPC #
695991103122
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
25.50''
Overall Height
44.00''
Overall Length
26.00''

Details

Color
Black Antimicrobial Vinyl Seat
Frame Color
Black
Features
Standard black base | Comes with casters | Adjustable arms | Ergonomic design
Style
High Back Chair

Description

Using high quality furniture in the office is of the utmost importance. If you are on a budget and still want a great office chair, choose this CoolMesh high back chair from OfficeSource. This mesh back chair can be used in the work place, in auditoriums, in school libraries and more. The seat of this chair is assisted by the mesh back and the ergonomic construction of the chair, in order to offer you an elevated level of comfort. The seat comes upholstered in a comfortable black vinyl for a more professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.