Zoro Homepage

CoolMesh Collection Multi Function, Mid Back Chair with Seat Slider and Black Frame

  • Mfr # OSTW8904MBK

  • Zoro # G705672806


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Features
Attached casters for easy mobility | Seat height adjustment between 18-22 inches | Several finishes and seat options | Mesh back with ergonomic design
Overall Height
39.50''
Overall Length
27.25''
Overall Width
26.50''
Style
Mid Back Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTW8904MBK
Zoro #
G705672806
UPC #
695991103283
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
39.50''
Overall Length
27.25''
Overall Width
26.50''

Details

Color
Black Mesh Seat
Features
Attached casters for easy mobility | Seat height adjustment between 18-22 inches | Several finishes and seat options | Mesh back with ergonomic design
Style
Mid Back Chair

Description

Are you looking for the perfect office seating? This mid back chair by OfficeSource is for you! This chair not only adds to the aesthetic appeal of the room, but also offers a variety of comfort features. You can use this chair at libraries, work stations, home offices, meeting rooms and more. This chair comes with a wide seat for a comfortable seating experience, further elevated by the mesh back design. The breathable mesh lets the air reach and cool your back, making the seating more comfortable. The ergonomic design further adds to the great seating experience. You have the option to adjust the height of the seat and arms. The seat comes in a breathable black mesh to keep you cool during the long work hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.