Zoro Homepage

CoolMesh Collection Nesting Chair with Titanium Gray Frame

  • Mfr # OSSN6955FBK

  • Zoro # G105672932


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Style
Stacking Chair
Frame Color
Titanium Gray
Overall Width
24.00''
Features
Variety of finishes for upholstery | Greenguard certification for quality assurance | Arms for comfort | Casters attached to the frame
Overall Length
23.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6955FBK
Zoro #
G105672932
UPC #
695991103375
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
24.00''
Overall Length
23.00''
Overall Height
37.00''

Details

Color
Black Fabric Seat
Style
Stacking Chair
Frame Color
Titanium Gray
Features
Variety of finishes for upholstery | Greenguard certification for quality assurance | Arms for comfort | Casters attached to the frame

Description

This nesting chair is a great seating alternative for both you and your guests. Due to its folding features, this chair allows you to keep it in an office storage area when not needed. This nesting chair has been a proven winner, and is recommended by almost every other professional. This chair comes with a mesh back for elevated levels of comfort. To make the aesthetics more appealing, the mesh upholstery is accompanied by a titanium gray frame, and a fabric seat in your choice of eight colors. There are even casters attached to the base of the chair for ease of mobility. This nesting chair can certainly be a great addition to your existing office furniture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.