CoolMesh Collection Swivel Tilt, High Back Chair with Black Frame

  • Mfr # OSTW8906PBK

  • Zoro # G105673083


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Overall Height
44.75''
Overall Width
26.75''
Overall Length
25.20''
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSTW8906PBK
Zoro #
G105673083
UPC #
695991103214
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44.75''
Overall Width
26.75''
Overall Length
25.20''

Details

Color
Black Antimicrobial Vinyl Seat
Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Frame Color
Black
Style
High Back Swivel Chair

Description

Office furniture is not just about enticing clients and potential customers visiting your office; it is about your comfort as well. This is where this swivel tilt high back chair from OfficeSource shines. This chair boasts a decent aesthetic appeal, while catering to a wide range of comfort features. It is height adjustable, and constructed with a high back, ergonomic design, so you can spend long working hours without worrying about back pains. The padded arms on this swivel chair are height and width adjustable. To make this chair even more enticing, it features a breathable mesh back. You can use this exquisite piece of office furniture in offices, auditoriums, meeting rooms, libraries, and many other places. The seat is upholstered in a comfortable black vinyl to create a more professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.