This item is Discontinued.

Officesource CoolMesh Collection Swivel Tilt, High Back Chair with Black Frame 7721ANSACO

This item is Discontinued.

Officesource

CoolMesh Collection Swivel Tilt, High Back Chair with Black Frame (Discontinued)

Mfr # 7721ANSACO
Zoro # G005673107
UPC # 695991105843
Country of Origin Taiwan, Province of China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7721ANSACO
Zoro #
G005673107
UPC #
695991105843
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
26.75''
Overall Length
25.20''
Overall Height
44.75''

Details

Color
Fabric Seat
Frame Color
Black
Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Style
High Back Swivel Chair

Description

Office furniture is not just about enticing clients and potential customers visiting your office; it is about your comfort as well. This is where this swivel tilt high back chair from OfficeSource shines. This chair boasts a decent aesthetic appeal, while catering to a wide range of comfort features. It is height adjustable, and constructed with a high back, ergonomic design, so you can spend long working hours without worrying about back pains. The padded arms on this swivel chair are height and width adjustable. To make this chair even more enticing, it features a breathable mesh back. You can use this exquisite piece of office furniture in offices, auditoriums, meeting rooms, libraries, and many other places. The seat is available in eight eye catching fabric colors, so you can create the look you want.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.