CoolMesh Collection Swivel Tilt, High Back Chair with Black Frame
Mfr # OSTW8906FGR
Zoro # G505672983
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Overall Width
26.75''
Overall Height
44.75''
Overall Length
23.25''
Style
High Back Swivel Chair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSTW8906FGR
Zoro #
G505672983
UPC #
695991103214
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
26.75''
Overall Height
44.75''
Overall Length
23.25''
Details
Color
Cool Gray Fabric Seat
Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Style
High Back Swivel Chair
Description
Office furniture is not just about enticing clients and potential customers visiting your office; it is about your comfort as well. This is where this swivel tilt high back chair from OfficeSource shines. This chair boasts a decent aesthetic appeal, while catering to a wide range of comfort features. It is height adjustable, and constructed with a high back, ergonomic design, so you can spend long working hours without worrying about back pains. The padded arms on this swivel chair are height and width adjustable. To make this chair even more enticing, it features a breathable mesh back. You can use this exquisite piece of office furniture in offices, auditoriums, meeting rooms, libraries, and many other places. The seat is available in eight eye catching fabric colors, so you can create the look you want.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.