CoolMesh Collection Swivel Tilt, High Back Chair with Black Frame
Mfr # OSTW8906FNV
Zoro # G405673028
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26.75''
Overall Length
23.25''
Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Overall Height
44.75''
Style
High Back Swivel Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OSTW8906FNV
Zoro #
G405673028
UPC #
695991102897
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
26.75''
Overall Length
23.25''
Overall Height
44.75''
Details
Color
Navy Fabric Seat
Features
Ten different seating alternatives | Several finishes | Mesh back with ergonomic design | Attached casters
Style
High Back Swivel Chair
Description
Office furniture is not just about enticing clients and potential customers visiting your office; it is about your comfort as well. This is where this swivel tilt high back chair from OfficeSource shines. This chair boasts a decent aesthetic appeal, while catering to a wide range of comfort features. It is height adjustable, and constructed with a high back, ergonomic design, so you can spend long working hours without worrying about back pains. The padded arms on this swivel chair are height and width adjustable. To make this chair even more enticing, it features a breathable mesh back. You can use this exquisite piece of office furniture in offices, auditoriums, meeting rooms, libraries, and many other places. The seat is available in eight eye catching fabric colors, so you can create the look you want.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.