Zoro Homepage

CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame

  • Mfr # OSTW8907FGR

  • Zoro # G905673221


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26.75''
Overall Height
45.00''
Features
The Synchro High Back Chair features seat slider and a black frame. It includes a variety of beautiful cushion colors to match any office. Other features include a mesh back to encourage full body contact, charcoal aluminum base and pneumatic height adjustment.
Overall Length
25.00''
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSTW8907FGR
Zoro #
G905673221
UPC #
695991105386
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
26.75''
Overall Height
45.00''
Overall Length
25.00''

Details

Color
Cool Gray Fabric Seat
Features
The Synchro High Back Chair features seat slider and a black frame. It includes a variety of beautiful cushion colors to match any office. Other features include a mesh back to encourage full body contact, charcoal aluminum base and pneumatic height adjustment.
Frame Color
Black
Style
High Back Chair

Description

Ensuring the comfort of each member of the team is an essential part of keeping business moving in the right direction. This comfortable and thoughtfully designed office chair features a cooling mesh back to allow for breathability. The arms can be height and width adjusted, to get the right comfortable seat. This chair can be adjusted in a number of ways, to give that custom feel. The heavy-duty casters make it easy to roll the chair to just where it's needed the most. Pick from a number of upholstery choices to ensure that your office has just the right look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.