Zoro Homepage

CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame

  • Mfr # OSSN6956FGR

  • Zoro # G205673037


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Style
Nesting Chair
Features
High level of comfort with its soft texture | Ideal dimensions | Attention catching designs | Affordable rates | Perfect architecture for easy seating | Premium quality material
Overall Height
38.00''
Overall Width
24.00''
Overall Length
24.75''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6956FGR
Zoro #
G205673037
UPC #
695991105393
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38.00''
Overall Width
24.00''
Overall Length
24.75''

Details

Color
Cool Gray Fabric Seat
Style
Nesting Chair
Features
High level of comfort with its soft texture | Ideal dimensions | Attention catching designs | Affordable rates | Perfect architecture for easy seating | Premium quality material
Frame Color
Gray

Description

Creating an impressive waiting room for your office is essential to ensure that you give your visitors a great first impression. In order to achieve that, you must have the perfect furniture installed, and that is when the task becomes difficult. This stylish mesh back nesting chair from the CoolMesh Pro Collection by OfficeSource is just the chair for you. This nesting chair offers an exceptional level of comfort thanks to its soft and soothing mesh upholstery. The seat of this chair comes upholstered in your choice of eight fabric seat color choices, each increasing the aesthetic value of any room. The amalgamation of style and comfort makes this chair ideal office waiting room furniture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.