This item is Discontinued.

Officesource CoolMesh Pro Mid Back Chair with Leather Upholstered Seat, Adjustable Arms and Black Frame 8054ASNSLBK

This item is Discontinued.

Officesource

CoolMesh Pro Mid Back Chair with Leather Upholstered Seat, Adjustable Arms and Black Frame (Discontinued)

Mfr # 8054ASNSLBK
Zoro # G005672841
UPC # 695991102958
Country of Origin Taiwan, Province of China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8054ASNSLBK
Zoro #
G005672841
UPC #
695991102958
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44.25''
Overall Length
26.38''
Overall Width
27.50''

Details

Features
Ideal dimensions | Sturdiness and longevity | Adjustability | Attractive prices | Creative and elegant designs
Frame Color
Black
Color
Seat
Style
Mid Back Chair

Description

Working hours at the office are bound to become hectic once in a while. This is something that is inevitable, but what you can do to prevent the stress is install soothing and relaxing office chairs at your workplace. To address your needs, this multi-functional, stylish mid back chair from the CoolMesh Pro Collection by OfficeSource is here. With its attention grabbing aesthetics, this mid back chair exudes architectural perfection. Available in thirteen seat options, this mid back chair with its mesh back and many options for flexibility and adjustability definitely deserves a place at your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.