This item is Discontinued.

Officesource CoolMesh Pro Multi-Function, High Back Chair with Upholstered Seat, Adjustable Arms and Black Frame 8014ASNSFOR

This item is Discontinued.

Officesource

CoolMesh Pro Multi-Function, High Back Chair with Upholstered Seat, Adjustable Arms and Black Frame (Discontinued)

Mfr # 8014ASNSFOR
Zoro # G105673144
UPC # 695991103672
Country of Origin Taiwan, Province of China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8014ASNSFOR
Zoro #
G105673144
UPC #
695991103672
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
25.50''
Overall Length
26.38''
Overall Height
44.50''

Details

Color
Seat
Features
Perfect dimensions | Multi-function | Robustness and longevity | Adjustability | High quality material | Elegant and classic designs
Frame Color
Black
Style
High Back Chair

Description

The hours spent at the office can be full of stress, especially if the amount of work is increasing with every passing day. Installing comfortable furniture, especially chairs, becomes essential. This is why OfficeSource has introduced a range of unique and extremely soothing office furniture in their CoolMesh Pro Collection, and this high back, multi-function chair is just the right item for your office. In addition to offering a soothing seat, this chair also offers a relaxing back, and a lot of room for adjustment. With pneumatic seat height adjustment, seat and back adjustments, arm height adjustments and more, this chair has a lot to offer. Available in eight beautiful fabric seat upholstery options, this high back chair also offers an exceptionally eye catching design that can add a lot of value to your workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.