This item is Discontinued.

Officesource Corpo Collection Mesh High Back Task Chair with Black Frame 138YMA78VFGN

This item is Discontinued.

Officesource

Corpo Collection Mesh High Back Task Chair with Black Frame (Discontinued)

Mfr # 138YMA78VFGN
Zoro # G905673061
UPC # 843650112897
Country of Origin Malaysia
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
138YMA78VFGN
Zoro #
G905673061
UPC #
843650112897
Country of Origin
Malaysia

Details

Style
High Back Task Chair
Color
Green

Description

This mesh high back task chair from the new Corpo Collection is just what the doctor ordered! Supported by a black frame, with seven different seat color options, you will get both style and comfort when choosing this chair. With the chair's lumbar support built in to the back rest, its optional headrest, and height adjustable arm rests, your body will feel good, even after hours of hard work. This chair features the high end Donati Mechanism, which is developed and produced in Italy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.