Zoro Homepage

Define Collection Contemporary Club Chair

  • Mfr # 9701VBK

  • Zoro # G205673198


product price: $689.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
30.90''
Overall Length
32.00''
Features
Contemporary Design | Heavy duty metal legs in silver powdercoat finish | Ultra durable and breathable black caressoftplus upholstery | Singe piece cushion design
Frame Color
Silver
Overall Width
31.30''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9701VBK
Zoro #
G205673198
UPC #
810123034956
Country of Origin
China

Dimensions

Overall Height
30.90''
Overall Length
32.00''
Overall Width
31.30''

Details

Features
Contemporary Design | Heavy duty metal legs in silver powdercoat finish | Ultra durable and breathable black caressoftplus upholstery | Singe piece cushion design
Color
Black
Frame Color
Silver

Description

This contemporary designed club chair comes with ultra soft, durable and breathable CaressoftPlus black upholstery. This club chair is constructed with heavy duty metal legs that are finished in an attractive silver powdercoat. This club chair features a single piece cushion design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.