This item is Discontinued.

Officesource Dover Collection Designer Half Arm 1700SHAES

This item is Discontinued.

Officesource

Dover Collection Designer Half Arm (Discontinued)

Mfr # 1700SHAES
Zoro # G105672987
UPC # 695991505131
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1700SHAES
Zoro #
G105672987
UPC #
695991505131
Country of Origin
Malaysia

Dimensions

Overall Height
24.50''
Overall Width
20.31''

Details

Color
Espresso
Features
Variety of gorgeous finishes | Fits 1600 designer guest chair | Available in black leather or multiple fabrics
Frame Color
Silver
Style
Half Arm Chair

Description

OfficeSource has added a new designer half arm that is perfect for combining 1700 designer guest chairs into one unit. Available in four finish colors, this half arm adds just the right amount of sophistication to your waiting room. The addition of this arm can lead to long term comfort, making your guests' wait even more enjoyable. Adding this aesthetically pleasing half arm to your existing 1700 guest chair from the Dover Collection will create the perfect atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.