Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Collection Retro Club Chair

  • Mfr # OSRL3018FTP

  • Zoro # G405672953


product price: $669.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
32.25''
Overall Length
30.75''
Frame Color
Silver
Overall Width
30.75''
Features
Aesthetically pleasing | High quality material | Extremely comfortable | Perfect dimensions | Affordable rates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRL3018FTP
Zoro #
G405672953
UPC #
695991163041
Country of Origin
China

Dimensions

Overall Height
32.25''
Overall Length
30.75''
Overall Width
30.75''

Details

Frame Color
Silver
Color
Taupe
Features
Aesthetically pleasing | High quality material | Extremely comfortable | Perfect dimensions | Affordable rates

Description

With an impressive office atmosphere, not only does the productivity level increase; a positive impression is also left on visitors. This retro club chair with metal legs from the Draper Collection by OfficeSource is crafted to fulfill all the requirements of attention grabbing and comfortable furniture. With perfect dimensions and amazing aesthetics, this soft fabric retro club chair is a must have item in the waiting room of every office. This chair is available in your choice of three fabric color options. After becoming bored with the traditional office stools and work chairs, it is only natural for the employers to look for different office seating options. This chair, with its unique design and premium quality, is here to provide all that and more. Invest in this office seating now for long term benefits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.