Zoro Homepage

Framed Collection Club Chair with Matte Black Metal Frame

  • Mfr # OSRL3901FGT

  • Zoro # G605673071


product price: $879.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
26.77
Overall Length
34.25
Color
Light Gray
Overall Width
31.88
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRL3901FGT
Zoro #
G605673071
UPC #
843650114426
Country of Origin
China

Dimensions

Overall Height
26.77
Overall Length
34.25
Overall Width
31.88

Details

Color
Light Gray
Frame Color
Black

Description

This uniquely designed club chair will set your lounge apart from all of the rest. Coming in light gray, this club chair will match any room, looking sophisticated and clean. What sets this club chair apart, is its unique black metal frame that outlines the base and arms of the chair. Offering both comfort and style, this club chair from the new Framed Collection is sure to be an eye-catching favorite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.