Zoro Homepage

Franklin Collection Mesh Swivel Chair with Black Frame

  • Mfr # OSEC9901MBK

  • Zoro # G205672986


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.50''
Overall Length
19.00''
Features
Built to be reliable and durable | Boasts an easy swivel mechanism | Made with premium quality mesh | Has a sleek design
Frame Color
Black
Overall Height
39.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSEC9901MBK
Zoro #
G205672986
UPC #
695991503076
Country of Origin
China

Dimensions

Overall Width
23.50''
Overall Length
19.00''
Overall Height
39.00''

Details

Color
Black Mesh
Features
Built to be reliable and durable | Boasts an easy swivel mechanism | Made with premium quality mesh | Has a sleek design
Frame Color
Black
Style
Swivel Chair

Description

Ensure that comfort is a priority, with office furniture that has been designed with productivity in mind. There is nothing worse than needing to buckle down at work for a few hours, only to find that your chair is uncomfortable. This mesh swivel chair has been designed for comfort, and built to last. This chair boasts a mesh upholstery, in your choice of black or silver color, that helps to encourage cooling ventilation, even after hours of focused work time at your desk. The mesh is durable enough to stand up to many years of use, and won't rip or tear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.