Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Integrate Collection Corner with Back 9784ABK

Integrate Collection Corner with Back (Discontinued)

  • Mfr # 9784ABK
  • Zoro # G005672773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9784ABK
Zoro #
G005672773
UPC #
695991166158
Country of Origin
China

Dimensions

Overall Height
31.75
Overall Length
29.5
Overall Width
29.5

Details

Features
Modern design | Creates a custom seating solution anywhere | Durable and easy to keep clean
Frame Color
Silver
Color
Black Antimicrobial Vinyl

Description

The Integrate Collection of furniture allows you to easily design and create a custom seating solution that will meet the lobby, waiting room, or collaborative needs of your facility. Each of the pieces in this collection has been created to fit seamlessly together, so that you can design the seating solution that will best meet the needs of your business, school, or hospital. You'll find that the upholstery is easy to keep clean, and will provide you with many great years of simply looking good.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.