Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Julep Collection Armless Nesting Chair with Casters, Black Frame 5474NSABK

Julep Collection Armless Nesting Chair with Casters, Black Frame (Discontinued)

  • Mfr # 5474NSABK
  • Zoro # G805672881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5474NSABK
Zoro #
G805672881
UPC #
695991105928
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35.50''
Overall Length
20.50''
Overall Width
23.00''

Details

Color
Black Antimicrobial Vinyl Seat
Style
Armless Stacking Chair
Frame Color
Black
Features
Durable black frame | Fabric seat | Variety of upholstery colors

Description

The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.