
Julep Collection Armless Nesting Chair with Casters, Black Frame
Mfr # OSSN6958FBL
Zoro # G205673075
product price: $222.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Style
Armless Stacking Chair
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Overall Length
20.50''
Overall Width
23.00''
Overall Height
35.50''
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSSN6958FBL
Zoro #
G205673075
UPC #
695991105515
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20.50''
Overall Width
23.00''
Overall Height
35.50''
Details
Color
Celestial Blue Fabric Seat
Style
Armless Stacking Chair
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Frame Color
Black
Description
The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.