Julep Collection Nesting Chair with Arms and Casters, Black Frame

  • Mfr # OSSN6959FGR

  • Zoro # G705673018


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Style
Nesting Chair
Overall Height
35.50''
Overall Length
20.50''
Overall Width
24.25''
Features
Durable black frame | Fabric seat | Variety of upholstery colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSSN6959FGR
Zoro #
G705673018
UPC #
695991105522
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35.50''
Overall Length
20.50''
Overall Width
24.25''

Details

Color
Cool Gray Fabric Seat
Style
Nesting Chair
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Frame Color
Black

Description

The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.