This item is Discontinued.

Officesource Julep Collection Nesting Chair with Arms and Casters, Black Frame 5494NSFNV

This item is Discontinued.

Officesource

Julep Collection Nesting Chair with Arms and Casters, Black Frame (Discontinued)

Mfr # 5494NSFNV
Zoro # G105673038
UPC # 695991105577
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5494NSFNV
Zoro #
G105673038
UPC #
695991105577
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.50''
Overall Width
24.25''
Overall Height
35.50''

Details

Color
Navy Blue Fabric Seat
Style
Nesting Chair
Frame Color
Black
Features
Durable black frame | Fabric seat | Variety of upholstery colors

Description

The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.