Zoro Homepage

Julep Collection Nesting Chair with Arms and Casters, Black Frame

  • Mfr # OSSN6959FBK

  • Zoro # G105673106


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Style
Nesting Chair
Overall Width
24.25''
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Overall Length
20.50''
Overall Height
35.50''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6959FBK
Zoro #
G105673106
UPC #
695991105522
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
24.25''
Overall Length
20.50''
Overall Height
35.50''

Details

Color
Black Fabric Seat
Style
Nesting Chair
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Frame Color
Black

Description

The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.