Zoro Homepage

Keyboard Systems Slide Out Keyboard System

  • Mfr # OSF500BK

  • Zoro # G105687615


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Length
11.00''
Color
Black
Features
Slides lock in fully extended position | Premium quality | Utmost comfort | Aesthetically pleasing
Overall Height
2.36''
Overall Width
20.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSF500BK
Zoro #
G105687615
UPC #
614614567493
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.00''
Overall Height
2.36''
Overall Width
20.00''

Details

Color
Black
Features
Slides lock in fully extended position | Premium quality | Utmost comfort | Aesthetically pleasing

Description

It is only natural to want to make your office space as comfortable as possible, and OfficeSource products can help. This keyboard system is among the various OfficeSource products carefully crafted to make your work experience easier and more comfortable. This keyboard system comes with a molded PU palm rest and a slide out mouse tray. The slide locks in a completely extended position, allowing easy movement for you as you work. This keyboard system is made from high quality material that ensures it is long lasting and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.