Zoro Homepage
This item is Discontinued.
Officesource Lancaster Collection Guest Chair with Casters and Mahogany Frame 272VOX

Lancaster Collection Guest Chair with Casters and Mahogany Frame (Discontinued)

  • Mfr # 272VOX
  • Zoro # G605672777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272VOX
Zoro #
G605672777
UPC #
810123030750
Country of Origin
China

Dimensions

Overall Height
31.00''
Overall Width
24.00''

Details

Color
Oxblood Vinyl
Features
A blend of traditional and contemporary design | A beautiful mahogany finish | Great durability | Bold finishes
Frame Color
Mahogany
Style
Guest Chair

Description

If there is anything important in an office, it is the level of comfort supplied by the furniture. This not only applies to your personal seating arrangement, but also what your potential clients get to experience. With this guest chair from OfficeSource, you are bound to enjoy a level of comfort never before seen. This chair is equipped with a thick seat and back padding. The comfortable oxblood upholstery blends well with the mahogany wood frame of the guest chair. This guest chair with casters offers the perfect blend of aesthetics and comfort for your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.