Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Lancaster Collection Guest Chair with Mahogany Frame 271VOX

Lancaster Collection Guest Chair with Mahogany Frame (Discontinued)

  • Mfr # 271VOX
  • Zoro # G205673143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271VOX
Zoro #
G205673143
UPC #
810123030736
Country of Origin
China

Dimensions

Overall Height
31.00''
Overall Width
24.00''

Details

Color
Oxblood Vinyl
Frame Color
Mahogany
Features
A classic mahogany finish | A sleek design | Beautiful finishing | Firm and durable construction
Style
Guest Chair

Description

The best way to make a great first impression is by using exquisite office furniture like this guest chair for your reception area. Not only is this chair extremely appealing to the eye, but it also offers sheer comfort. With its sleek design and comfort levels, this OfficeSource guest chair is perfect for your reception area. The perfect blend of mahogany wood and the comfortable oxblood vinyl upholstery offers this guest chair the elegance it boasts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.