Zoro Homepage

Lateral File Collection 5 Drawer Lateral File

  • Mfr # OS8365GT

  • Zoro # G005687579


product price: $1,364.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
63.88''
Features
Ample storage space | Perfect dimensions | Exceptional aesthetics | Easy usage | Affordable Rate | Follows the performance standards of ANSI/BIFMA
Overall Width
35.50''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS8365GT
Zoro #
G005687579
UPC #
695991150157
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
63.88''
Overall Width
35.50''

Details

Color
Light Gray
Features
Ample storage space | Perfect dimensions | Exceptional aesthetics | Easy usage | Affordable Rate | Follows the performance standards of ANSI/BIFMA

Description

Are you having trouble organizing your important documents and files? Although you sort them out, you may still find it a difficult task to locate them later. If this scenario sounds familiar, you should invest in this five drawer lateral file from OfficeSource. With its five large drawers, this file cabinet offers sufficient space for accommodating the piles of important files that need sorted and organized. This cabinet comes complete with an interlock system, preventing the chances of tipping. The heavy duty design with a full pull drawer system adds sophistication to this essential piece of office furniture. Crafted with high quality material, this sturdy five drawer lateral file is highly durable and will serve you for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.