Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Collection Club Chair with Chrome Exposed Frame

  • Mfr # OSRL3024PBK

  • Zoro # G505672808


product price: $999.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27
Overall Length
32
Features
Supreme comfort | Stylish design | Long lasting materials | Exposed frame
Frame Color
Silver
Overall Width
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRL3024PBK
Zoro #
G505672808
UPC #
695991165724
Country of Origin
China

Dimensions

Overall Height
27
Overall Length
32
Overall Width
34.25

Details

Features
Supreme comfort | Stylish design | Long lasting materials | Exposed frame
Color
Black Antimicrobial Vinyl
Frame Color
Silver

Description

Contemporary furniture makes any interior space standout. Whether you are decorating the office or your home, our club chair is a great option. This chair is available in your choice of two colors, giving you the ability to choose your desired chair color based on your needs. This club chair by OfficeSource is manufactured using heavy duty cushioning to provide maximum comfort. It is a heavily padded chair that is designed to make you feel relaxed and cozy. The materials used to design this chair are superior quality, ensuring maximum durability. The cushioning in the chair makes it last longer than most club chairs. Another quality that makes this chair desirable is its aesthetic appeal. The steel frame of this chair is exposed, making it look chic and stylish. The appearance of the chair is clean and modern, giving you a chance to add style to your other office furniture. This club chair compliments any type of work environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.