Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan Collection Manhattan Club Chair

  • Mfr # OSRL3021LBK

  • Zoro # G705672783


product price: $869.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32.00''
Overall Length
34.00''
Overall Width
35.00''
Features
Designed to make the right professional impression | Top grain leather, is soft and comfortable | Easy to maintain and keep clean | Black and latte color options
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRL3021LBK
Zoro #
G705672783
UPC #
695991165588
Country of Origin
China

Dimensions

Overall Height
32.00''
Overall Length
34.00''
Overall Width
35.00''

Details

Features
Designed to make the right professional impression | Top grain leather, is soft and comfortable | Easy to maintain and keep clean | Black and latte color options
Color
Black Top Grain Leather
Frame Color
Silver

Description

Are you looking to create a comfortable and elegant waiting room for your reception area? This chic club chair from the Manhattan Collection by OfficeSource is a thoughtful addition to any professional office space. Waiting room furniture needs to be comfortable and durable, be easy to maintain and clean, and make the right impression on every person who steps into your work space. Upholstered with top grain leather in your choice of two colors, this club chair is a premium addition to your office. Create a reception area that makes the right impression, or create a cozy conversation corner in your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.