Zoro Homepage

Mario Collection Armless Stackable Side Chair, All Charcoal with Chrome Frame

  • Mfr # OSSN6901CR

  • Zoro # G405672939


product price: $130.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Charcoal
Style
Armless Stacking Chair
Overall Height
31.34
Frame Color
Chrome
Overall Width
20.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSN6901CR
Zoro #
G405672939
UPC #
843650114297
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31.34
Overall Width
20.08
Overall Length
20.28

Details

Color
Charcoal
Style
Armless Stacking Chair
Frame Color
Chrome

Description

This armless stackable side chair from the Mario Collection is perfect for any gathering space, breakroom, or classroom. Now coming in charcoal plastic, this chair looks sleek while also being both durable and easy to maintain. Able to stack up to six chairs high, this chair can easily be stored away when not in use, providing optimal space for other activities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.